
- Nomex Labyrinth Seal Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Looser than standard housing fit for ease of alignment on lightweight frames
- Air Handling noise check for quiet operation
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature and Air Handling Housing Fit, Noise Tested
End Cap | No |
Inner Race Length (in) | 2.563 |
Inner Ring OD (in) | 2.984 |
Bore Shape | Straight |
Housing Base | Solid |
Relubricatable | Yes |
Overall Length (in) | 10.25 |
Insert No. | AR-2-23 HT |
Maximum Operating Temperature | 400 |
Platform | Air Handling |
Overall Height (in) | 5.625 |
Foot Height (in) | 1.063 |
Housing Construction | One Piece |
Insert Material | 52100 Bearing Steel, Black Oxided |
Bore Size - Inch | 2.188 |
Bearing Insert Coating | Black Oxide Coated |
Lubrication | Synthetic NLGI 2 High Temperature Grease |
Measure Units | Inch |
Expansion | Yes |
Outer Ring Land Profile | Standard |
Bolt Size (in) | 0.75 |
Housing Material | Cast Iron |
Duty Series | Medium |
Replaceable Insert | Yes |
Bolt Center Min (in) | 6.563 |
Seal Type | Nomex Labyrinth Seal |
Retainer Type | Land Riding Retainer |
Bolt Center Max (in) | 7.938 |
Centerline to Front Face (in) | 1.563 |
Misalignment Type | Static Only |
Base Width (in) | 3.125 |
Weight | 15.6 LB |
EAN or UPC | 662461316870 |
