- Felt Labyrinth Seal Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Air Handling noise check for quiet operation
- Looser than standard housing fit for ease of alignment on lightweight frames
- Felt labyrinth seal and flinger for dusty and dirty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- Air Handling Housing Fit, Noise Tested
| Inner Ring OD (in) | 2.469 |
| Relubricatable | Yes |
| Duty Series | Medium |
| Bolt Center Max (in) | 6.813 |
| Housing Base | Solid |
| Base Width (in) | 2.625 |
| Platform | Air Handling |
| Radial Dynamic Load Capacity (lb) | 7901 |
| Bore Size - Inch | 1.688 |
| Foot Height (in) | 0.813 |
| Bore Shape | Straight |
| Seal Type | Felt Labyrinth Seal |
| Misalignment Type | Static Only |
| Bolt Center Min (in) | 5.438 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Height (in) | 4.625 |
| Outer Ring Land Profile | Standard |
| Retainer Type | Land Riding Retainer |
| Bolt Center-to-Center Length (in) | 5.4375 to 6.8125 |
| Insert No. | AR-2-111 |
| Bolt Size (in) | 0.6250 |
| Measure Units | Inch |
| Radial Static Load Capacity (lb) | 5139 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bearing Insert Coating | Black Oxide Coated |
| End Cap | No |
| Housing Material | Cast Iron |
| Centerline to Front Face (in) | 1.281 |
| Overall Length (in) | 8.75 |
| Maximum Operating Temperature | 220 |
| Housing Construction | One Piece |
| Inner Race Length (in) | 2.031 |
| Base to Center Height (in) | 2.3125 |
| Replaceable Insert | Yes |
| Expansion | Yes |
| Weight | 9.0 LB |
| EAN or UPC | 662461065495 |

