- Ball Bearing Type
- Pillow Block
- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 1/2 in Minimum Bolt Hole Spacing Range
description
- Designed for medium-duty applications where shaft expansion exists.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| End Type | Open End |
| Pre Lubricant | Lithium Complex |
| Bolt Hole Length | 1 3/16 in |
| Locking Device | Skwezloc Collar |
| Bearing Design | Expansion |
| Length Through Bore | 1.75 in |
| Roller Type | Ball |
| Housing Construction | 1 Piece |
| Brand. | Sealmaster |
| Bolt Hole Spacing | 5 11/16 in |
| Bolt Holes | 2 |
| Base Width | 2 1/4 in |
| Base Height | 11/16 in |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 1.25 in |
| Inch/Metric | Inch |
| Bearing Insert | AR-2-14TC |
| Insert Type | Steel Insert |
| Bearing Type | Ball Bearing |
| Housing Base | Solid |
| Seal Flinger | No |
| Housing Height | 3 13/16 in |
| Bolt Hole Spacing Range [Max] | 5 1/2 in |
| Series | EMP Series |
| Base Length | 6 7/8 in |
| Grease | GoldPlex-HP |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Mounted Unit Duty | Medium-Duty |
| Misalignment Range | ±2° |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 1/2 in |
| Duty | Medium-Duty |
| Lubrication | GoldPlex-HP |
| Lubricant | GoldPlex-HP |
| Bolt Hole Spacing Range [Min] | 4 1/2 in |
| Seal Type | Contact Seals |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Width | 9/16 in |
| Retainer Type | Metal Land Riding |
| Weight | 5.7 LB |
| EAN or UPC | 662461018521 |

