- Cut Down Felt Labyrinth Seal Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Skwezloc® concentric locking for near perfect concentricity
- Extra low drag seal cut down felt labyrinth seal and flinger
- Nylon retainer to reduce overall drag
- Oil lubricated and supplied with an adapter & plug for easy field relubrication
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Looser than standard housing fit for ease of alignment on lightweight frames
options
- Extra Low Drag
| Seal Type | Cut Down Felt Labyrinth |
| Bore Size - Inch | 1 |
| Housing Material | Cast Iron |
| Overall Length (in) | 6.25 |
| Misalignment Type | Static Only |
| Bolt Center Min (in) | 4.188 |
| Insert No. | AR-2-1T XLO |
| Base Width (in) | 2 |
| Bore Shape | Straight |
| Centerline to Front Face (in) | 0.938 |
| Platform | Gold Line Ball Bearing |
| Outer Ring Land Profile | Standard |
| Bolt Size (in) | 0.5 |
| Housing Construction | One Piece |
| Relubricatable | Yes |
| Bearing Insert Coating | Black Oxide Coated |
| Inner Race Length (in) | 1.563 |
| Bolt Center Max (in) | 5.188 |
| End Cap | No |
| Maximum Operating Temperature | 220 |
| Duty Series | Medium |
| Expansion | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing Base | Solid |
| Measure Units | Inch |
| Overall Height (in) | 3.438 |
| Replaceable Insert | Yes |
| Collar OD (in) | 2.063 |
| Foot Height (in) | 0.625 |
| Retainer Type | Land Riding Retainer |
| Lubrication | Oil Coated Only - No Factory Grease Fill |
| Weight | 3.9 LB |
| EAN or UPC | 662461343982 |

