features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bolt Center Diameter (in) | 8.625 |
| Replaceable Insert | Yes |
| Bore Size - Inch | 3.438 |
| Bolt Size (in) | 0.75 |
| Pilot Configuration | No Pilot |
| Inner Ring OD (in) | 4.16 |
| Inner Race Length (in) | 3.373 |
| Duty Series | Medium |
| Seal Type | Felt Labyrinth Seal |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Foot Height (in) | 0.75 |
| Expansion | Yes |
| Housing Type | Flange, Piloted |
| Pilot Diameter (in) | 7.374 |
| Insert No. | AR-2-37 |
| Housing OD (in) | 10.2 |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Inner Race Heat Treat Method | Zone-Hardened |
| Maximum Operating Temperature | 220 |
| Bearing Insert Coating | Black Oxide Coated |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Measure Units | Inch |
| Bore Shape | Straight |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Retainer Type | Land Riding Retainer |
| Housing Construction | One Piece |
| Centerline to Front Face (in) | 2.033 |
| End Cap | No |
| Weight | 32.0 LB |
| EAN or UPC | 662461201183 |

