- 3 15/16" Shaft
- 5" Base to Center
- Heavy-Duty
- Regreasable
- Concentric Double Locking Collars
description
- Dimensionally interchangeable with competitive DI types. Bearing load and speed capabilities equal to RPB.
applications
- Toughest application conditions
- Demanding environments
features
- Compact size
- Unitized, self-aligning, replaceable cartridge inserts
- Durable, cast iron split housing
- Quickest replacement of bearing insert
- Housing always remains aligned with the shaft
- Reduced downtime and replacement cost
- Guide pins ensure proper orientation of the top housing
- Timken tapered roller bearings
- One-piece, spherical outer race
- 52100 high quality bearing steel
- Alignment pin prevents outer race rotation of the cartridge insert
- Positive lubrication system
- Patented felt labyrinth race mounted seals
- Single-lip, race-mounted contact seals
- Concentric, double-locking collars
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 13 1/2 in |
| Bolt Hole Spacing - Width | 2 in |
| Bolt Hole Spacing Range [Max] | 15 in |
| Shaft Dia. | 3.9375 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Size | 3/4 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 6.25 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 2 3/4 in |
| Misalignment Range | ±3° |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing Range [Min] | 12 in |
| Duty | Heavy-Duty |
| Series | DRPB Series |
| Locking Device | Concentric Double Locking Collars |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Collar O.D. | 6 in |
| Housing Height | 9 3/8 in |
| Base Width | 4.67 in |
| Bolt Holes | 4 |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Base Length | 17 1/2 in |
| Pre Lubricant | Lithium Complex |
| Weight | 93.0 LB |
| EAN or UPC | 662461390559 |

