- Tapered Roller Bearing Type
- Pillow Block
- 1 15/16 in Shaft Diameter
- 2 7/8 in Center Line To Base Dimension
- 6 3/4 in Minimum Bolt Hole Spacing Range
| Housing Height | 4 1/8 in |
| Housing Base | Semi-Solid |
| Bearing Type | Tapered Roller Bearing |
| Roller Type | Tapered Roller |
| Length Through Bore | 5.875 in |
| Shaft Dia. | 1.9375 in |
| Inch/Metric | Inch |
| Seal Flinger | No |
| Bolt Holes | 2 |
| Base Height | 1 1/2 in |
| Base Length | 10 1/2 in |
| Bolt Hole Spacing Range [Max] | 8 1/2 in |
| Series | DRPB Series |
| Temperature Range [Max] | 250 °F |
| Locking Device | Double Setscrew Locking Collars |
| Handle / Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Base Width | 2 9/16 in |
| Center Line to Base Dimension [Min] | 2 7/8 in |
| Bolt Size | 5/8 in |
| Retainer Type | Steel |
| Weight | 17.5 LB |
| EAN or UPC | 662288485797 |

