- Ball Bearing Type
- Pillow Block
- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 2 in Minimum Bolt Hole Spacing Range
| Duty | Standard-Duty |
| Locking Device | Setscrew Locking Collar |
| Series | CRTBF Series |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 1.219 in |
| Base Width | 1 1/2 in |
| Bearing Design | Non-Expansion |
| Housing Material | Fluoropolymer Coating |
| Housing Base | Solid |
| Center Line to Base Dimension [Min] | 1 5/16 in |
| Seal Type | High Performance Seals |
| Bearing Type | Ball Bearing |
| Roller Type | Ball |
| Bolt Hole Spacing Range [Max] | 2 in |
| Mounted Unit Duty | Standard-Duty |
| Pillow Block Type | Tapped Base |
| Retainer Type | Metal Land Riding |
| Seal Flinger | Yes |
| Lubrication | GoldPlex-FG |
| Inch/Metric | Inch |
| Housing Height | 2 9/16 in |
| Shaft Dia. | 0.75 in |
| Grease | GoldPlex-FG |
| Base Length | 3 1/8 in |
| Bolt Hole Spacing Range [Min] | 2 in |
| Weight | 1.8 LB |
| EAN or UPC | 662461337752 |

