Skip to content Skip to navigation menu
SealmasterCRTBC-PN24T RMW

CRTBC-PN24T RMW

704908 / PN Gold
Item #101678802
  • High Performance Triple Lip Seal Type
SealmasterCRTBC-PN24T RMW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Performance Triple Lip Seal Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway. USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
End Cap Yes
Duty Series Standard
Relubricatable No
Bore Shape Straight
Thread Depth (in) 0.75
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Seal Type High Performance Triple Lip Seal
Shaft Height (in) 1.9375
Centerline to Front Face (in) 1.1875
Measure Units Inch
Misalignment Type Static Only
Outer Ring Land Profile Tapered Lands
Bearing Insert Coating Phosphorus Nickel Coated
Insert No. PN-24T
Retainer Type Land Riding Retainer
Maximum Operating Temperature 220
Housing Material Composite
Replaceable Insert Yes
Thread Size 1/2-13
Housing Base Solid
Platform PN Gold
Expansion No
Housing Construction One Piece
Collar OD (in) 2.6875
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Bore Size - Inch 1.5
Weight 2.773 LB
EAN or UPC 662461373347
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison