- 1 3/4 in Shaft Diameter
- Ball Bearing
- Standard-Duty
| Housing Base | Solid |
| Housing Material | Cast Iron |
| Shank Slot Length | 3/4 in |
| Series | CRSTF |
| Center of Shaft to End Opposite Shank | 2 1/4 in |
| Shank Slot to End | 4 5/16 in |
| Rod Hole Diameter | 1 |
| Shank Slot Height | 1 15/16 in |
| Slot Length | 3 1/4 in |
| Overall Height | 4.625 in |
| Length Through Bore | 2.29688 in |
| Overall Width | 2 3/16 in |
| Bearing Insert | PN-28 |
| Shaft Dia. | 1.75 in |
| Ambient Temperature Range [Max] | 250 °F |
| Finish | Fluoropolymer |
| Bearing Design | Non-Expansion |
| Duty | Standard-Duty |
| Shank Height | 3 1/4 in |
| Slot Width | 0.6875 in |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Bearing Type | Ball Bearing |
| Retainer Type | Metal Land Riding |
| Shank Slot to Center of Shaft | 2 1/16 in |
| Seal Type | High Performance Seals |
| Slot Spacing | 4 |
| Overall Length | 5.6875 in |
| Locking Device | Setscrew Locking Collar |
| Grease Type | GoldPlex-FG |
| Weight | 6.0 LB |
| EAN or UPC | 662461339343 |

