- 1 7/16 in Shaft Diameter
- Ball Bearing
- Standard-Duty
| Finish | Fluoropolymer |
| Grease Type | GoldPlex-FG |
| Shaft Dia. | 1.4375 in |
| Rod Hole Diameter | 0.88 |
| Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Ambient Temperature Range [Max] | 250 °F |
| Retainer Type | Metal Land Riding |
| Series | CRSTF |
| Overall Length | 5.06 in |
| Housing Material | Cast Iron |
| Housing Base | Solid |
| Locking Device | Skwezloc Concentric Collar |
| Seal Type | High Performance Seals |
| Bearing Type | Ball Bearing |
| Bearing Insert | PN-23T |
| Weight | 4.0 LB |
| EAN or UPC | 662461339312 |

