- 1.25 in Inside Diameter
- Inch
- Triple Lip Contact Seal
- 2-Bolt Pillow Block
- Stainless Steel Housing Material
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
| Retainer Type | Land Riding Retainer |
| RPM [Max] | 2300 rpm |
| Misalignment Type | Static Only |
| Base Width | 1.88 in |
| Seal Type | Triple Lip Contact |
| Relubricatable | Yes |
| Insert No. | SS-20R |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Replaceable Insert | Yes |
| End Cap | Yes |
| Outer Ring Land Profile | Standard |
| Pillow Block Type | 2-Bolt |
| Housing Base | Solid |
| Housing Material | Stainless Steel |
| Housing Construction | One Piece |
| Platform | SS Gold |
| Inch/Metric | Inch |
| Bolt Size | 0.5 in |
| Mounted Unit Duty | Standard |
| Insert Material | 440C Stainless Steel |
| I.D. | 1.25 in |
| Weight | 1.9 LB |
| EAN or UPC | 662461421512 |

