Skip to content Skip to navigation menu
711373 / PN Gold

CRPS-PN31RMW

711373 / PN Gold
Item #101999956
  • High Performance Triple Lip Seal Type
711373 / PN Gold
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Performance Triple Lip Seal Type

applications

  • Specifically engineered for industries with corrosive, washdown environments
  • Food and beverage
  • Pharmaceutical
  • Chemical processing

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway. USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Maximum Operating Temperature 220
Platform PN Gold
Measure Units Inch
Bolt Size (in) 5/8
Bolt Center Min (in) 6
Foot Height (in) 0.75
Housing Construction One Piece
Retainer Type Land Riding Retainer
Bore Size - Inch 1.938
Inner Race Length (in) 2.03125
Overall Height (in) 4.5625
Brand. Sealmaster
Overall Length (in) 8.125
Insert No. PN-31
Relubricatable No
Bore Shape Straight
Housing Base Solid
Housing Material Stainless Steel
Misalignment Type Static Only
Outer Ring Land Profile Tapered Lands
Bearing Insert Coating Phosphorus Nickel Coated
Base Width (in) 2.375
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Seal Type High Performance Triple Lip Seal
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Bolt Center Max (in) 6.5
End Cap Yes
Duty Series Standard
Expansion No
Centerline to Front Face (in) 1.28125
Replaceable Insert Yes
Weight 7.9 LB
EAN or UPC 662461339213
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison