- High Performance Triple Lip Seal Type
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway. USDA H1 complaint food grade grease
options
- Corrosion Resistant - Reduced Maintenance - Lubed for Life
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Outer Ring Land Profile | Tapered Lands |
| Shaft Height (mm) | 36.5125 |
| Insert No. | PN-16T |
| Platform | PN Gold |
| Duty Series | Standard |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Measure Units | Inch |
| Seal Type | High Performance Triple Lip Seal |
| Expansion | No |
| End Cap | Yes |
| Housing Base | Solid |
| Bore Shape | Straight |
| Replaceable Insert | Yes |
| Housing Construction | One Piece |
| Bearing Insert Coating | Phosphorus Nickel Coated |
| Housing Material | Composite |
| Retainer Type | Land Riding Retainer |
| Bore Size - Inch | 1 |
| Misalignment Type | Static Only |
| Relubricatable | No |
| Maximum Operating Temperature | 220 |
| Weight | 0.826 LB |
| EAN or UPC | 662461379868 |

