- Ball Bearing Type
- Pillow Block
- 1 in Shaft Diameter
- 1 1/2 in Center Line To Base Dimension
- 3 1/4 in Minimum Bolt Hole Spacing Range
| Retainer Type | Metal Land Riding |
| Lubrication | GoldPlex-HP |
| Temperature Range [Max] | 250 °F |
| Base Length | 5 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Housing Base | Solid |
| Bearing Type | Ball Bearing |
| Housing Material | Rubber |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Bolt Size | 1/4 in |
| Bolt Hole Spacing | 3 13/16 in |
| Roller Type | Ball |
| Base Width | 1 3/8 in |
| Grease | GoldPlex-HP |
| Length Through Bore | 1.375 in |
| Housing Height | 3 1/16 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 4 3/8 in |
| Shaft Dia. | 1 in |
| Locking Device | Setscrew Locking Collar |
| Seal Flinger | No |
| Center Line to Base Dimension [Min] | 1 1/2 in |
| Bearing Design | Non-Expansion |
| Duty | Standard-Duty |
| Base Height | 1/2 in |
| Series | CRP Series |
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Spacing Range [Min] | 3 1/4 in |
| Weight | 2.4 LB |
| EAN or UPC | 662461025895 |

