- Ball Bearing Type
- Pillow Block
- 1 11/16 in Shaft Diameter
- 2 5/16 in Center Line To Base Dimension
| Bolt Hole Spacing | 6 1/8 in |
| Brand. | Sealmaster |
| Series | CRMPF Series |
| Locking Device | Setscrew Locking Collar |
| Housing Base | Solid |
| Mounted Unit Duty | Medium-Duty |
| Housing Material | Xylan Coated |
| Grease | GoldPlex-FG |
| Roller Type | Ball |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Handle / Housing Material | Xylan Coated |
| Inch/Metric | Inch |
| Housing Height | 4 5/8 in |
| Seal Flinger | Yes |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2.031 in |
| Bolt Size | 5/8 in |
| Center Line to Base Dimension [Min] | 2 5/16 in |
| Bearing Insert | PNM-27 |
| Lubrication | GoldPlex-FG |
| Retainer Type | Metal Land Riding |
| Shaft Dia. | 1.6875 in |
| Seal Type | High Performance Seals |
| Base Height | 13/16 in |
| Lubricant | GoldPlex-FG |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 5/8 in |
| Duty | Medium-Duty |
| Base Length | 8 3/4 in |
| Bolt Holes | 2 |
| Weight | 9.5 LB |
| EAN or UPC | 662461376553 |

