- 1.44 in Inside Diameter
- Inch
- 5.13 in Bolt Hole Spacing
- Triple Lip Contact Seal
- 2-Bolt Pillow Block
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
| Seal Type | Triple Lip Contact |
| Retainer Type | Land Riding Retainer |
| Insert No. | SS-23 |
| Inch/Metric | Inch |
| Housing Material | Stainless Steel |
| Overall Width | 3.75 in |
| RPM [Max] | 2000 rpm |
| Bolt Size | 0.5 in |
| Outer Ring Land Profile | Standard |
| Insert Material | 440C Stainless Steel |
| Relubricatable | Yes |
| Replaceable Insert | Yes |
| Platform | SS Gold |
| Housing Construction | One Piece |
| Pilot Configuration | No Pilot |
| End Cap | Yes |
| Misalignment Type | Static Only |
| Pillow Block Type | 2-Bolt |
| Mounted Unit Duty | Standard |
| Housing Width | 3.75 in |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Bolt Hole Spacing | 5.13 in |
| Housing Base | Solid |
| I.D. | 1.44 in |
| Weight | 1.2 LB |
| EAN or UPC | 662461421581 |

