Skip to content Skip to navigation menu
713701 / 713701 / PN Gold

CRFTC-PN19S

713701 / 713701 / PN Gold
Item #101648824
  • High Performance Triple Lip Seal Type
713701 / 713701 / PN Gold
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Performance Triple Lip Seal Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway. USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Centerline to Front Face (in) 0.875
End Cap Yes
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Misalignment Type Static Only
Expansion No
Bolt Size (in) 0.4375
Inner Race Heat Treat Method Zone-Hardened
Platform PN Gold
Bolt Center-to-Center Length (in) 4.5940
Bore Size - Inch 1.188
Relubricatable No
Certifications IP69K
Housing Construction One Piece
Maximum Operating Temperature 220
Foot Height (in) 1.219
Outer Ring Land Profile Tapered Lands
Bearing Insert Coating Phosphorus Nickel Coated
Measure Units Inch
Housing Material Composite
Overall Height to Inner Ring (in) 1.563
Insert No. PN-19
Duty Series Standard
Housing Base Solid
Inner Ring OD (in) 1.594
Overall Length (in) 5.688
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Backside Shield/Seal Optional backside shield available order separate
Seal Type High Performance Triple Lip Seal
Pilot Configuration No Pilot
Bore Shape Straight
Replaceable Insert Yes
Retainer Type Land Riding Retainer
Internal Clearance Standard
Weight 2.45 LB
EAN or UPC 662461355954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison