- Corrosion Resistant-Duty 2-Bolt Flange
- 1 1/4" Shaft
- Composite Housing
- Contact Seals
- Setscrew Locking Collar
applications
- Food processing
features
- High strength, reinforced composite
- Reinforced stainless steel bolt ferrules
- Solid construction machined base
- Thin, dense, chrome-coated raceways
- Wide outer race design
- Spring-loaded V seal
- Endurion-coated, diamond-faceted setscrews
compliances
- 0
| Overall Width | 1 21/32 in |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Style | 2-Bolt Flange |
| Housing Length | 5 11/16 in |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 4 19/32 in |
| Lubrication | Non-Relubricatable |
| End Type | Open End |
| Housing Height | 3 17/64 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Spacing | 4 19/32 in |
| Flange Thickness | 0.53125 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Locking Device | Setscrew Locking Collar |
| Duty | Corrosion Resistant-Duty |
| Bolt Size | 7/16 in |
| Misalignment Range | ±2° |
| Housing Material | Composite |
| Bearing Type | Ball Bearing |
| Weight | 1.351 LB |

