- 0.19 in Inside Diameter
- Inch
- Triple Lip Contact Seal
- 4-Bolt Flange
- Stainless Steel Housing Material
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
| I.D. | 0.19 in |
| Insert Material | 440C Stainless Steel |
| Retainer Type | Land Riding Retainer |
| Seal Type | Triple-Lip Contact Seals |
| Inner Race Heat Treat Method | Through Hardened With Annealed Set Screw Hole |
| Backside Shield/Seal | Optional Backside Shield Available Order Separate |
| Housing Base | Solid |
| Bolt Size | 0.44 in |
| Mounted Unit Duty | Standard |
| Housing Width | 4.25 in |
| Pilot Configuration | No Pilot |
| Bearing Design | Non-Expansion |
| Internal Clearance | Standard |
| Inch/Metric | Inch |
| Misalignment Type | Static Only |
| T Core | 2.88 |
| Housing Material | Stainless Steel |
| Insert No. | SS-19 |
| RPM [Max] | 2300 rpm |
| Relubricatable | Yes |
| Platform | SS Gold |
| Housing Construction | One Piece |
| Outer Ring Land Profile | Standard |
| End Cap | Yes |
| Certifications | IP69K |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Flange Type | 4-Bolt |
| Replaceable Insert | Yes |
| Overall Width | 4.25 in |
| Bearing Type | Ball Bearing |
| Weight | 1.5 LB |
| EAN or UPC | 662461421628 |

