- High Performance Triple Lip Seal Type
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway. USDA H1 complaint food grade grease
options
- Corrosion Resistant - Reduced Maintenance - Lubed for Life
| Certifications | IP69K |
| Housing Construction | One Piece |
| Bore Size - Metric | 25 |
| Insert No. | PN-205 |
| Bore Shape | Straight |
| Replaceable Insert | Yes |
| Retainer Type | Land Riding Retainer |
| Duty Series | Standard |
| Housing Material | Stainless Steel |
| Expansion | No |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Pilot Configuration | No Pilot |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Housing Width (mm) | 95.3 |
| End Cap | Yes |
| Internal Clearance | Standard |
| Platform | PN Gold |
| Outer Ring Land Profile | Tapered Lands |
| Housing Base | Solid |
| Bearing Insert Coating | Phosphorus Nickel Coated |
| Measure Units | Metric |
| Seal Type | High Performance Triple Lip Seal |
| Relubricatable | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Maximum Operating Temperature | 220 |
| Misalignment Type | Static Only |
| Bolt Size (in) | 0.4375 |
| Backside Shield/Seal | Backside Shield included loose in box |
| Weight | 2.1 LB |
| EAN or UPC | 662461393420 |

