features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
options
- Corrosion Resistant
| Inner Race Length (in) | 2.25 |
| Centerline to Front Face (in) | 1.37 |
| Bolt Size (in) | 0.4375 |
| Insert No. | PN-32T |
| Housing Construction | One Piece |
| Measure Units | Inch |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Maximum Operating Temperature | 220 |
| Bolt Center Diameter (in) | 5.375 |
| Replaceable Insert | Yes |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Foot Height (in) | 0.438 |
| Duty Series | Standard |
| Housing Type | Flange, Piloted |
| Housing Material | Flouropolymer Coated Cast Iron |
| Housing OD (in) | 6.38 |
| Pilot Configuration | No Pilot |
| Seal Type | High Performance Triple Lip Seal |
| Bore Shape | Straight |
| Bearing Insert Coating | Phosphorus Nickel Coated |
| Relubricatable | Yes |
| Bore Size - Inch | 2 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Misalignment Type | Static Only |
| Pilot Diameter (in) | 4.5 |
| End Cap | No |
| Retainer Type | Land Riding Retainer |
| Expansion | No |
| Outer Ring Land Profile | Standard |
| Collar OD (in) | 3.5 |
| Weight | 8.1 LB |
| EAN or UPC | 662461338636 |

