features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease
options
- Corrosion Resistant - Reduced Maintenance - Lubed for Life
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Housing Construction | One Piece |
| Housing Material | Flouropolymer Coated Cast Iron |
| Bolt Size (in) | 3/8 |
| Pilot Configuration | No Pilot |
| Bearing Insert Coating | Phosphorus Nickel Coated |
| Expansion | No |
| Replaceable Insert | Yes |
| Misalignment Type | Static Only |
| Housing Type | Flange, Piloted |
| Bore Shape | Straight |
| Duty Series | Standard |
| Seal Type | High Performance Triple Lip Seal |
| Maximum Operating Temperature | 220 |
| Outer Ring Land Profile | Tapered Lands |
| Relubricatable | No |
| End Cap | No |
| Retainer Type | Land Riding Retainer |
| Measure Units | Metric |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Inner Race Heat Treat Method | Zone-Hardened |
| Insert No. | PN-208 |
| Weight | 4.7 LB |
| EAN or UPC | 662461374153 |

