- 1.44 in Inside Diameter
- Inch
- Stainless Steel Housing Material
- 6.13 in Housing Length
- Standard Mounted Unit Duty
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
| Replaceable Insert | Yes |
| Housing Width | 3.75 in |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Flange Type | 3-Bolt |
| RPM [Max] | 2000 rpm |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Inch/Metric | Inch |
| Housing Base | Solid |
| Seal Type | Triple Lip Contact |
| Relubricatable | Yes |
| Mounted Unit Duty | Standard |
| Housing Material | Stainless Steel |
| End Cap | Yes |
| Housing Length | 6.13 in |
| Housing Construction | One Piece |
| Insert Material | 440C Stainless Steel |
| Insert No. | SS-23 |
| Pilot Configuration | No Pilot |
| Retainer Type | Land Riding Retainer |
| I.D. | 1.44 in |
| Weight | 1.3 LB |
| EAN or UPC | 662461421703 |

