
- 1.19 in Inside Diameter
- Inch
- Stainless Steel Housing Material
- 5.38 in Housing Length
- Standard Mounted Unit Duty
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
Retainer Type | Land Riding Retainer |
Replaceable Insert | Yes |
Insert Material | 440C Stainless Steel |
Relubricatable | Yes |
Mounted Unit Duty | Standard |
Housing Material | Stainless Steel |
RPM [Max] | 2300 rpm |
Insert No. | SS-19 |
Flange Type | 3-Bolt |
I.D. | 1.19 in |
Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
Housing Width | 3.25 in |
End Cap | Yes |
Housing Construction | One Piece |
Inch/Metric | Inch |
Seal Type | Triple Lip Contact |
Housing Length | 5.38 in |
Outer Ring Land Profile | Standard |
Pilot Configuration | No Pilot |
Housing Base | Solid |
Misalignment Type | Static Only |
Weight | 1.3 LB |
EAN or UPC | 662461421680 |
