- 1 in Inside Diameter
- Inch
- Stainless Steel Housing Material
- 4.75 in Housing Length
- Standard Mounted Unit Duty
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
| Retainer Type | Land Riding Retainer |
| Relubricatable | Yes |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Flange Type | 3-Bolt |
| Replaceable Insert | Yes |
| Insert No. | SS-16 |
| Housing Length | 4.75 in |
| Housing Base | Solid |
| Outer Ring Land Profile | Standard |
| I.D. | 1 in |
| End Cap | Yes |
| Misalignment Type | Static Only |
| Housing Material | Stainless Steel |
| Inch/Metric | Inch |
| Pilot Configuration | No Pilot |
| RPM [Max] | 2700 rpm |
| Housing Width | 2.75 in |
| Seal Type | Triple Lip Contact |
| Mounted Unit Duty | Standard |
| Insert Material | 440C Stainless Steel |
| Housing Construction | One Piece |
| Weight | 1.3 LB |
| EAN or UPC | 662461421673 |

