
- 0.75 in Inside Diameter
- Inch
- Stainless Steel Housing Material
- 4.25 in Housing Length
- Standard Mounted Unit Duty
features
- 440C Stainless steel for corrosion resistance.
options
- Corrosion Resistant
Misalignment Type | Static Only |
Seal Type | Triple Lip Contact |
Inch/Metric | Inch |
Pilot Configuration | No Pilot |
Replaceable Insert | Yes |
Mounted Unit Duty | Standard |
Outer Ring Land Profile | Standard |
Flange Type | 3-Bolt |
Insert No. | SS-12 |
Housing Construction | One Piece |
RPM [Max] | 3100 rpm |
Housing Width | 2.5 in |
I.D. | 0.75 in |
Housing Material | Stainless Steel |
Retainer Type | Land Riding Retainer |
Housing Length | 4.25 in |
Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
Housing Base | Solid |
End Cap | Yes |
Insert Material | 440C Stainless Steel |
Relubricatable | Yes |
Weight | 1.3 LB |
EAN or UPC | 662461421666 |
