features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Fluoropolymer coated cast iron housing for corrosion resistance.
- USDA H1 complaint food grade grease
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
options
- Corrosion Resistant
| Duty Series | Standard |
| Misalignment Type | Static Only |
| Housing Base | Solid |
| Bolt Center-to-Center Length (in) | 2.7500 |
| Inner Ring OD (in) | 2.462 |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Bore Shape | Straight |
| Housing Material | Flouropolymer Coated Cast Iron |
| Replaceable Insert | Yes |
| Bore Size - Inch | 2 |
| Relubricatable | Yes |
| Housing Width (in) | 4.56 |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Housing Construction | One Piece |
| Insert No. | PN-32R |
| Overall Length (in) | 7.46 |
| Seal Type | High Performance Triple Lip Seal |
| Bearing Insert Coating | Phosphorus Nickel Coated |
| Measure Units | Inch |
| End Cap | No |
| Maximum Operating Temperature | 220 |
| Expansion | No |
| Foot Height (in) | 0.5 |
| Outer Ring Land Profile | Standard |
| Centerline to Front Face (in) | 1.279 |
| Retainer Type | Land Riding Retainer |
| Weight | 5.1 LB |
| EAN or UPC | 662461342190 |

