- Flouropolymer Coated Cast Iron Housing material
- Setscrew Locking Type
- 1.5 Bore Size - Inch
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Fluoropolymer coated cast iron housing for corrosion resistance.
- USDA H1 complaint food grade grease
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
options
- Corrosion Resistant
| Measure Units | Inch |
| Maximum Operating Temperature | 220 |
| Outer Ring Land Profile | Standard |
| Internal Clearance | Standard |
| Platform | PN Gold |
| Base to Center Height (in) | 2.875 |
| Pipe Tap** N.P.S.M. | 1-11 1/2 |
| Overall Width (in) | 3.75 |
| Bearing Insert Coating | Phosphorus Nickel Coated |
| End Cap | Yes |
| Duty Series | Standard |
| Shaft Height (in) | 1.875 |
| Certifications | IP69K |
| Relubricatable | Yes |
| Misalignment Type | Static Only |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Overall Height (in) | 4.75 |
| Replaceable Insert | Yes |
| Expansion | No |
| Insert No. | PN-24 |
| Seal Type | High Performance Triple Lip Seal |
| Bore Size - Inch | 1.5 |
| Inner Ring OD (in) | 2.063 |
| Base Width (in) | 1.563 |
| Centerline to Front Face (in) | 1.188 |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Bore Shape | Straight |
| Housing Material | Flouropolymer Coated Cast Iron |
| Inner Race Length (in) | 1.938 |
| Thread Size | 1-11 1/2 |
| Weight | 3.45 LB |
| EAN or UPC | 662461345009 |

