- High Performance Triple Lip Seal Type
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Fluoropolymer coated cast iron housing for corrosion resistance.
- USDA H1 complaint food grade grease
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
options
- Corrosion Resistant - Reduced Maintenance - Lubed for Life
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Collar OD (in) | 2.56 |
| Certifications | IP69K |
| Overall Length (in) | 4.88 |
| Seal Type | High Performance Triple Lip Seal |
| Housing Material | Cast Iron |
| Platform | PN Gold |
| Inner Race Length (in) | 1.75 |
| Overall Height to Inner Ring (in) | 1.75 |
| Bore Size - Inch | 1.375 |
| Bore Shape | Straight |
| Bolt Center-to-Center Length (in) | 3.9380 |
| Housing Construction | One Piece |
| Duty Series | Standard |
| Pilot Configuration | No Pilot |
| Bearing Insert Coating | Phosphorus Nickel Coated |
| End Cap | No |
| Housing Width (in) | 3.75 |
| Centerline to Front Face (in) | 1 |
| Retainer Type | Land Riding Retainer |
| Housing Base | Solid |
| Radial Static Load Capacity (lb) | 3493 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Misalignment Type | Static Only |
| Maximum Operating Temperature | 220 |
| Foot Height (in) | 0.88 |
| Length Through Bore (in) | 1.75 |
| Bolt Size (in) | 0.3750 |
| Outer Ring Land Profile | Tapered Lands |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Overall Height (in) | 1.81 |
| Measure Units | Inch |
| Expansion | No |
| Replaceable Insert | Yes |
| Backside Shield/Seal | Backside Shield included loose in box |
| Insert No. | PN-22T |
| Relubricatable | No |
| Internal Clearance | Standard |
| Overall Width (in) | 3.75 |
| Weight | 3.0 LB |
| EAN or UPC | 662461371725 |

