High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
SkwezlocВ® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360В° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Reduced maintenance design with plug and includes SealmasterВ® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
Weight
3.25 LB
EAN or UPC
662461369944
We're here for you
with Service Centers across the country - We have your back