- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 1/4 in Shaft Diameter
- 4 5/8 in Housing Length
- 1 13/16 in Overall Width
| Housing Length | 4 5/8 in |
| Housing Material | Stainless Steel |
| Flange Thickness | 37/64 in |
| Grease Type | GoldPlex-FG |
| Retainer Type | Metal Land Riding |
| Bearing Design | Non-Expansion |
| Overall Width | 1 13/16 in |
| Locking Device | Skwezloc Collar |
| Housing Base | Solid |
| Inner Race Heat Treat Method | Zone-Hardened |
| Collar O.D. | 2 7/16 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 5/8 in |
| Temperature Range [Max] | 220 °F |
| Center of Bearing to Back of Inner Ring | 11/16 in |
| Flange Type | 4-Bolt Flange |
| Insert Material | Steel/High Phosphorus Electroless Nickel Plated |
| Housing Width | 1.235 in |
| Bolt Hole Size Dimension | 1/2 in |
| Length Through Bore | 1.75 in |
| Shaft Dia. | 1.25 in |
| Seal Type | High Performance Seals |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard-Duty |
| Weight | 4.1 LB |
| EAN or UPC | 662461354735 |

