
- High Performance Triple Lip Seal Type
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway. USDA H1 complaint food grade grease
options
- Corrosion Resistant - Reduced Maintenance - Lubed for Life
Measure Units | Inch |
Outer Ring Land Profile | Tapered Lands |
Housing Construction | One Piece |
Duty Series | Standard |
Collar OD (in) | 2.1875 |
Replaceable Insert | Yes |
Centerline to Front Face (in) | 0.9375 |
Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
Overall Height (in) | 1.625 |
Retainer Type | Land Riding Retainer |
Insert No. | PN-19T |
Certifications | IP69K |
Bearing Insert Coating | Phosphorus Nickel Coated |
Bore Shape | Straight |
Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
Internal Clearance | Standard |
Expansion | No |
Foot Height (in) | 0.53125 |
Housing Material | Stainless Steel |
Pilot Configuration | No Pilot |
Bolt Center-to-Center Length (in) | 3.2500 |
Misalignment Type | Static Only |
T Core | 2.875 |
Relubricatable | No |
Inner Race Heat Treat Method | Zone-Hardened |
Bore Size - Inch | 1.188 |
Seal Type | High Performance Triple Lip Seal |
End Cap | Yes |
Bolt Size (in) | 0.4375 |
Platform | PN Gold |
Backside Shield/Seal | Backside Shield included loose in box |
Inner Race Length (in) | 1.5625 |
Maximum Operating Temperature | 220 |
Housing Base | Solid |
Weight | 3.25 LB |
EAN or UPC | 662461369302 |
