Sealmaster
COR5
COR Series Two-Piece Corrosion-Resistant Precision Spherical Bearing
Item #101182757
- 5/16" ID x 3/4" OD x 3/8" Inner Ring Width
- 0.281" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Resists corrosion
| Enclosure | Unsealed |
| O.D. | 0.75 in |
| Ball Flat Dia. | 0.419 in |
| Outer Race Material | Stainless Steel, Heat Treated |
| Insert Material | N/A |
| Self-Lubricating | No |
| Spherical Diameter | 9/16 in |
| Ball Material | Stainless Steel, Heat Treated |
| Static Load Rating [Max] | 10400 lbf |
| I.D. | 5/16 in |
| Inner Ring Width | 3/8 in |
| Outer Ring Width | 0.281 in |
| Weight | 0.03 LB |
| EAN or UPC | 662288721819 |
