Sealmaster
COR4
COR Series Two-Piece Corrosion-Resistant Precision Spherical Bearing
Item #101182756
- 1/4" ID x 0.656" OD x 0.343" Inner Ring Width
- 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
- Bakeries
- Bottling equipment
features
- Resists corrosion
| O.D. | 0.656 in |
| Insert Material | N/A |
| Outer Race Material | Stainless Steel, Heat Treated |
| Ball Flat Dia. | 0.364 in |
| I.D. | 1/4 in |
| Self-Lubricating | No |
| Ball Material | Stainless Steel, Heat Treated |
| Enclosure | Unsealed |
| Spherical Diameter | 1/2 in |
| Outer Ring Width | 1/4 in |
| Inner Ring Width | 0.343 in |
| Static Load Rating [Max] | 7500 lbf |
| Weight | 0.02 LB |
| EAN or UPC | 662288721802 |
