Sealmaster
COR16
COR Series Two-Piece Corrosion-Resistant Precision Spherical Bearing
Item #101182762
- 1" ID x 1 3/4" OD x 1" Inner Ring Width
- 0.797" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Resists corrosion
| Enclosure | Unsealed |
| I.D. | 1 in |
| O.D. | 1.75 in |
| Ball Material | Stainless Steel, Heat Treated |
| Static Load Rating [Max] | 93500 lbf |
| Outer Ring Width | 0.797 in |
| Spherical Diameter | 1 1/2 in |
| Inner Ring Width | 1 in |
| Ball Flat Dia. | 1.118 in |
| Self-Lubricating | No |
| Insert Material | N/A |
| Outer Race Material | Stainless Steel, Heat Treated |
| Weight | 0.38 LB |
| EAN or UPC | 662288721895 |
