- Left Hand Precision Male Rod End
- Self-Lubricating
- 5/16" Bore
- 5/16-24 Thread
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 865 to 21,000 lb
- Maximum temperature 250 °F
- Self-lubricating
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Lubrication | Self-Lubricating |
| Thread Size | 5/16 |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Static Load Rating [Max] | 2080 lbf |
| Bore Size | 0.3125 in |
| Grade | Precision |
| Thread Type | UNF |
| Head Diameter | 7/8 in |
| Length Through Bore | 0.4375 in |
| Ball Dia. | 5/8 in |
| Threads per Inch | 24 |
| Insert Material | N/A |
| Right / Left Hand | Left Hand |
| Ball Flat Dia. | 0.447 in |
| Misalignment Range | ±7° |
| Thread Pitch | N/A |
| Liner | Teflon Fabric |
| Housing Width | 0.344 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Weight | 0.07 LB |
| EAN or UPC | 662288721277 |

