- Right Hand Precision Male Rod End
- Self-Lubricating
- 7/16" Bore
- 7/16-20 Thread
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 865 to 21,000 lb
- Maximum temperature 250 °F
- Self-lubricating
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Bore Size | 0.4375 in |
| Thread Size | 7/16 |
| Static Load Rating [Max] | 3160 lbf |
| Grade | Precision |
| Length Through Bore | 0.5625 in |
| Lube Fitting | w/o Lube Fitting |
| Right / Left Hand | Right Hand |
| Insert Material | N/A |
| Housing Width | 7/16 in |
| Threads per Inch | 20 |
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Head Diameter | 1 1/8 in |
| Misalignment Range | ±7° |
| Liner | Teflon Fabric |
| Thread Type | UNF |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Ball Flat Dia. | 0.586 in |
| Lubrication | Self-Lubricating |
| Ball Dia. | 13/16 in |
| Weight | 0.15 LB |
| EAN or UPC | 662288721116 |

