- Right Hand Commercial Male Rod End
- Non-Relubricatable
- 1" Bore
- 1 1/4-12 Thread
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 950 to 25,200 lb
- Maximum temperature 350 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Ball Flat Dia. | 1.269 in |
| Bore Size | 1 in |
| Thread Size | 1 1/4 |
| Length Through Bore | 1.375 in |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Thread Type | UNEF |
| Lube Fitting | w/o Lube Fitting |
| Liner | N/A |
| Threads per Inch | 12 |
| Lubrication | Non-Relubricatable |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Insert Material | N/A |
| Misalignment Range | ±8 1/2° |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Housing Width | 1 in |
| Static Load Rating [Max] | 25200 lbf |
| Ball Dia. | 1 7/8 in |
| Grade | Commercial |
| Bearing Type | Plain Bearing |
| Head Diameter | 2 3/4 in |
| Weight | 2.19 LB |
| EAN or UPC | 662288729235 |

