- Precision Female Rod End
- 1/4" Bore
- 1/4-28 Left Hand Thread
- Self-Lubricating
- Two-Piece Design
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
features
- Static load capacity 865 to 21,000 lb
- Maximum temperature 250 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Thread Pitch | N/A |
| Across Wrench Flats | 3/8 in |
| Lubrication | Self-Lubricating |
| Housing Width | 9/32 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Threads per Inch | 28 |
| Base Dia. | 0.469 in |
| Static Load Rating [Max] | 1550 lbf |
| Bore Size | 0.25 in |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Bearing Type | Plain Bearing |
| Insert Material | N/A |
| Head Diameter | 3/4 in |
| Right / Left Hand | Left Hand |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 0.375 in |
| Liner | Teflon® Fabric |
| Ball Dia. | 1/2 in |
| Ball Flat Dia. | 0.331 in |
| Thread Size | 1/4 |
| Grade | Precision |
| Thread Type | UNF |
| Misalignment Range | ±8° |
| Weight | 0.05 LB |
| EAN or UPC | 662288721178 |

