- 1 15/16" Shaft
- 11/16" Slot Width x 4" Between Frames
- Stainless Steel Housing
- Setscrew Locking Collar
- Contact Seals
applications
- Beverage industry
features
- Solid-base housing
- Gold line 120° setscrew spacing
- Self-aligning
- Coated setscrews
- Wide outer race
- Thin, dense, chrome-plated races
- Fluoropolymer-coated, corrosion-resistant housing
- Stainless steel end cap
- Stainless steel backside shield and double gasket assembly
- Spring-loaded contact seals and flingers
- Drainage slot in shield and gasket assembly
- Stainless steel balls
- Stainless zerk and washers
| Type | Ball Bearing |
| Length Through Bore | 2.03125 in |
| Lubrication | Relubricatable |
| Overall Length | 5.875 in |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Bearing Insert | 2-115TDC |
| Overall Width | 2 1/32 in |
| Screw Diameter | 1 1/8 in |
| Housing Width | 2 3/16 in |
| Center of Shaft to End Opposite Shank | 2 5/16 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.9375 in |
| Shank Slot to Center of Shaft | 2 3/16 in |
| Slot Length | 3 3/8 in |
| Inch/Metric | Inch |
| Shank Height | 3 1/4 in |
| Slot Width | 0.6875 in |
| Overall Height | 4.625 in |
| Shank Slot to End | 4 1/2 in |
| Center of Bearing to Front of Inner Ring | 1 9/32 in |
| Shank End to Center of Shaft | 3 9/16 in |
| Shank Slot Length | 3/4 in |
| Housing Material | Stainless Steel |
| Between Frame Width | 4 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Height | 1 15/16 in |
| Weight | 6.0 LB |

