- High Performance Triple Lip Seal Type
features
- Sealmaster® Bev Dry™ cast iron housing with bolt on end cap and back side shield for optimal protection
- Skwezloc® concentric locking for near perfect concentricity
- High performance triple contact seal design provide multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain relubrication
- Tapered land outer ring ensures that lubricant will be easily directed back to the raceway
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Reduced Maintenance - Lubed for Life
| Outer Ring Land Profile | Tapered Lands |
| Housing Construction | One Piece |
| End Cap | No |
| Duty Series | Standard |
| Bolt Center-to-Center Length (in) | 4.594 |
| Collar OD (in) | 2.23 |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Material | Cast Iron |
| Platform | Gold Line Ball Bearing |
| Seal Type | High Performance Triple Lip Seal |
| Maximum Operating Temperature | 220 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Misalignment Type | Static Only |
| Backside Shield/Seal | Backside Shield included loose in box |
| Bore Shape | Straight |
| Measure Units | Inch |
| Overall Length (in) | 5.56 |
| Centerline to Front Face (in) | 0.98 |
| Housing Base | Solid |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Pilot Configuration | No Pilot |
| Bore Size - Inch | 1.25 |
| Insert No. | 1-14TH RM |
| Internal Clearance | Standard |
| Relubricatable | No |
| Foot Height (in) | 0.53 |
| Replaceable Insert | Yes |
| Bolt Size (in) | 7/16 |
| Expansion | No |
| Retainer Type | Land Riding Retainer |
| Overall Height to Inner Ring (in) | 1.624 |
| Weight | 2.55 LB |
| EAN or UPC | 662461369104 |

