- High Performance Triple Lip Seal Type
features
- Sealmaster® Bev Dry™ cast iron housing with bolt on end cap and back side shield for optimal protection
- Skwezloc® concentric locking for near perfect concentricity
- High performance triple contact seal design provide multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain relubrication
- Tapered land outer ring ensures that lubricant will be easily directed back to the raceway
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Reduced Maintenance - Lubed for Life
| Retainer Type | Land Riding Retainer |
| Platform | Gold Line Ball Bearing |
| Backside Shield/Seal | Backside Shield included loose in box |
| Pilot Configuration | No Pilot |
| End Cap | No |
| Bolt Center-to-Center Length (in) | 5.125 |
| Expansion | No |
| Housing Construction | One Piece |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Base | Solid |
| Centerline to Front Face (in) | 1.45 |
| Maximum Operating Temperature | 220 |
| Bore Shape | Straight |
| Internal Clearance | Standard |
| T Core | 4.25 |
| Foot Height (in) | 0.81 |
| Misalignment Type | Static Only |
| Overall Height (in) | 2.37 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing Material | Cast Iron |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inner Race Length (in) | 2.33 |
| Collar OD (in) | 3.6 |
| Bore Size - Inch | 2 |
| Outer Ring Land Profile | Tapered Lands |
| Measure Units | Inch |
| Replaceable Insert | Yes |
| Duty Series | Standard |
| Seal Type | High Performance Triple Lip Seal |
| Insert No. | 2-2TH RM |
| Bearing Insert Coating | Black Oxide Coated |
| Relubricatable | No |
| Weight | 11.0 LB |
| EAN or UPC | 662461375365 |

