- 1 3/16" ID x 2 3/8" OD x 1 3/16" Inner Ring Width
- 15/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| I.D. | 1 3/16 in |
| Inner Ring Width | 1 3/16 in |
| Static Load Rating [Max] | 100000 lbf |
| Outer Ring Width | 15/16 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| O.D. | 2.375 in |
| Ball Flat Dia. | 1.61 in |
| Spherical Diameter | 2 in |
| Insert Material | N/A |
| Self-Lubricating | No |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Enclosure | Unsealed |
| Weight | 0.94 LB |
| EAN or UPC | 662288722182 |

