- Beverage-Duty 2-Bolt Flange
- 1" Shaft
- Fluoropolymer Coated Housing
- Contact Seals
- Setscrew Locking Collar
applications
- Beverage industry
features
- Thin, dense, chrome-plated races
- Fluoropolymer-coated, corrosion-resistant housing
- Stainless steel end cap
- Stainless steel backside shield and double gasket assembly
- Spring-loaded contact seals and flingers
- Drainage slot in shield and gasket assembly
- Stainless steel balls
- Stainless zerk and washers
- Solid-base housing
- Gold line 120° setscrew spacing
- Self-aligning
- Coated setscrews
- Wide outer race
| Seal Type | Contact Seals |
| Shaft Dia. | 1 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty, Beverage-Duty |
| Housing Length | 4 7/8 in |
| Bolt Hole Size | 15/32 in |
| Flange Thickness | 0.53125 in |
| Overall Width | 1 7/16 in |
| Housing Width | 1 1/32 in |
| Flange Type | 2-Bolt Flange |
| Duty | Beverage-Duty |
| Length Through Bore | 1.375 in |
| Locking Device | Setscrew Locking Collar |
| Style | 2-Bolt Flange |
| Bolt Circle Dia. | 3 57/64 in |
| Center of Bearing to Back of Inner Ring | 9/16 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Center of Bearing to Front of Inner Ring | 13/16 in |
| Housing Height | 2 3/4 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 57/64 in |
| Housing Material | Cast Iron - Fluoropolymer Coated |
| Misalignment Range | ±2° |
| Weight | 1.6 LB |

