- Beverage-Duty 2-Bolt Flange
- 3/4" Shaft
- Fluoropolymer Coated Housing
- Contact Seals
- Setscrew Locking Collar
applications
- Beverage industry
features
- Thin, dense, chrome-plated races
- Fluoropolymer-coated, corrosion-resistant housing
- Stainless steel end cap
- Stainless steel backside shield and double gasket assembly
- Spring-loaded contact seals and flingers
- Drainage slot in shield and gasket assembly
- Stainless steel balls
- Stainless zerk and washers
- Solid-base housing
- Gold line 120° setscrew spacing
- Self-aligning
- Coated setscrews
- Wide outer race
| Overall Width | 1 9/32 in |
| Flange Type | 2-Bolt Flange |
| Housing Width | 15/16 in |
| Bearing Design | Non-Expansion |
| Duty | Beverage-Duty |
| Bolt Hole Spacing | 3 17/32 in |
| Housing Length | 4 13/32 in |
| Misalignment Range | ±2° |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.75 in |
| Center of Bearing to Front of Inner Ring | 23/32 in |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 7/16 in |
| Bolt Hole Size | 13/32 in |
| Lubrication | Relubricatable |
| Housing Height | 2 3/8 in |
| Housing Construction | 1 Piece |
| Center of Bearing to Back of Inner Ring | 1/2 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Style | 2-Bolt Flange |
| Length Through Bore | 1.21875 in |
| Mounted Unit Duty | Normal-Duty, Beverage-Duty |
| Bolt Circle Dia. | 3 17/32 in |
| End Type | Open End |
| Housing Material | Cast Iron - Fluoropolymer Coated |
| Weight | 1.3 LB |

