Sealmaster
ARL12
AR & AR-N Series Three-Piece Precision Extra Capacity Female Rod End
Item #101182515
- Precision Female Rod End
- 3/4" Bore
- 3/4-16 Left Hand Thread
- Non-Relubricatable
- Three-Piece Design
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Heavy-duty applications
- Linkages on hoists and cranes
- Hydraulic cylinder connectors
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
features
- Static load capacity 2,850 to 23,200 lb
- Maximum temperature 350 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Threads per Inch | 16 |
| Static Load Rating [Max] | 23200 lbf |
| Length Through Bore | 0.875 in |
| Misalignment Range | ±7° |
| Bore Size | 0.75 in |
| Thread Size | 3/4 |
| Thread Type | UNF |
| Head Diameter | 1 3/4 in |
| Right / Left Hand | Left Hand |
| Housing Material | 4130 Chrome Moly Steel, Cadmium Plated |
| Ball Flat Dia. | 0.978 in |
| Housing Width | 11/16 in |
| Lube Fitting | w/o Lube Fitting |
| Base Dia. | 1 1/8 in |
| Across Wrench Flats | 1 in |
| Ball Material | Chrome Plated 52100 Steel |
| Insert Material | Aluminum Bronze |
| Thread Pitch | N/A |
| Lubrication | Non-Relubricatable |
| Ball Dia. | 1 5/16 in |
| Grade | Precision |
| Bearing Type | Plain Bearing |
| Liner | N/A |
| Weight | 0.66 LB |
| EAN or UPC | 662288719311 |
