- Left Hand Precision Male Rod End
- Non-Relubricatable
- 1/2" Bore
- 5/8-18 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Heavy-duty applications
- Linkages on hoists and cranes
- Hydraulic cylinder connectors
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
features
- Static load capacity 2,850 to 23,200 lb
- Maximum temperature 350 °F
- Oversized shanks
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Head Diameter | 1 5/16 in |
| Grade | Precision |
| Thread Size | 5/8 |
| Housing Material | 4130 Alloy Steel, Heat Treated, w/Protective Plating for Corrosion Resistance |
| Misalignment Range | ±6° |
| Thread Type | UNF |
| Threads per Inch | 18 |
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 13500 lbf |
| Ball Flat Dia. | 0.698 in |
| Bore Size | 0.5 in |
| Right / Left Hand | Left Hand |
| Ball Dia. | 0.937 in |
| Insert Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Liner | N/A |
| Housing Width | 1/2 in |
| Length Through Bore | 0.625 in |
| Thread Pitch | N/A |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Non-Relubricatable |
| Weight | 0.31 LB |
| EAN or UPC | 662288720188 |

