Sealmaster
AREL7 20N
ARE-20N Series Three-Piece Precision Extra Capacity Male Rod End
Item #101182540
- Left Hand Precision Male Rod End
- Regreasable
- 7/16" Bore
- 1/2-20 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Heavy-duty applications
- Linkages on hoists and cranes
- Hydraulic cylinder connectors
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
features
- Static load capacity 2,850 to 23,200 lb
- Maximum temperature 350 °F
- Oversized shanks
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Ball Dia. | 0.812 in |
| Thread Size | 1/2 |
| Insert Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Grade | Precision |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Lube Fitting | w/ Lube Fitting |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Static Load Rating [Max] | 11000 lbf |
| Housing Width | 7/16 in |
| Length Through Bore | 0.5625 in |
| Housing Material | 4130 Alloy Steel, Heat Treated, w/Protective Plating for Corrosion Resistance |
| Bearing Type | Plain Bearing |
| Head Diameter | 1 1/8 in |
| Misalignment Range | ±7° |
| Right / Left Hand | Left Hand |
| Threads per Inch | 20 |
| Bore Size | 0.4375 in |
| Liner | N/A |
| Lubrication | Relubricatable |
| Ball Flat Dia. | 0.586 in |
| Weight | 0.19 LB |
| EAN or UPC | 662288720171 |
