Sealmaster
AREL6 20N
ARE-20N Series Three-Piece Precision Extra Capacity Male Rod End
Item #101182538
- Left Hand Precision Male Rod End
- Regreasable
- 3/8" Bore
- 7/16-20 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Heavy-duty applications
- Linkages on hoists and cranes
- Hydraulic cylinder connectors
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
features
- Static load capacity 2,850 to 23,200 lb
- Maximum temperature 350 °F
- Oversized shanks
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Grade | Precision |
| Head Diameter | 1 in |
| Thread Size | 7/16 |
| Housing Width | 0.406 in |
| Lube Fitting | w/ Lube Fitting |
| Thread Type | UNF |
| Liner | N/A |
| Insert Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Housing Material | 4130 Alloy Steel, Heat Treated, w/Protective Plating for Corrosion Resistance |
| Length Through Bore | 0.5 in |
| Lubrication | Relubricatable |
| Thread Pitch | N/A |
| Ball Dia. | 0.718 in |
| Bore Size | 0.375 in |
| Ball Flat Dia. | 0.517 in |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Bearing Type | Plain Bearing |
| Misalignment Range | ±6° |
| Right / Left Hand | Left Hand |
| Static Load Rating [Max] | 9570 lbf |
| Threads per Inch | 20 |
| Weight | 0.13 LB |
| EAN or UPC | 662288720164 |
